IRONguard Safe-Bump Forklift Protector 70-1110

Rollover image to zoom in

Click image to enlarge

IRONguard Safe-Bump Forklift Protector 70-1110

Item #: WB986877

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
IRONguard Safe-Bump FORKLIFT PROTECTOR

Forklift Bumpers help Reduce Damage in many applications.

Specifically designed for forklifts, this bumper is made of soft PVC plastic that will absorb impact energy to help prevent damage. Bumper attaches with two 100 lb. magnets and two-way, high strength (VHB) tape for easy installation. Forklift bumper can easily bend 90 degrees to go around corners. Price is per bumper.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES4 (10.16 cm)
    • COLOR FINISHYellow
    • ACCESSORY TYPEProtectors
    • ASSEMBLYAssembled
    • BRANDIRONguard
    • CONSTRUCTIONPVC Plastic
    • MANUFACTURERS PART NUMBER70-1110
    • MOUNTING TYPE(2) 100 lb. Magnets & Two-Way, High-Strength (VHB) Tape
    • PACKAGE QUANTITY1
    • TYPESafe-Bump Forklift Protector
    • WEIGHT LBS5 (2.27 kg)