IRONguard Forklift Battery Water Refilling Gun 70-1180

Rollover image to zoom in

Click image to enlarge

IRONguard Forklift Battery Water Refilling Gun 70-1180

Item #: WB987192

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 139.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
IRONguard FORKLIFT BATTERY WATER REFILLING GUN

Simplify Forklift Battery Maintenance!

A certain amount of water loss is normal in all lift truck batteries during operation and recharging. The water level should be monitored and refilled with pure tap water or distilled water to extend the battery life. The Forklift Battery Watering Gun helps you maintain your batteries water levels while keeping the battery tops clean and dry.

The battery watering gun is very easy to use. After connecting to a standard hose and checking the depth stop, simply insert the nozzle into the battery cell and squeeze the trigger. As fluid touches the tip of the nozzle, the gun automatically shuts off, eliminating over-filling or under-filling of battery cells, and without the risk of splashing acid.

Patented shutoff mechanism prevents water from dripping when moving the filler from cell to cell, as water can attract dirt and make the battery a safety hazard in a short period of time. Additionally, employees will no longer bend awkwardly over the batteries to look into each cell, reducing the risk of back injuries. Fits most standard industrial Forklift and Golf Cart batteries.

Product Specifications

    • COLOR FINISHBlack & Green
    • ACCESSORY TYPEWater Refilling Gun
    • BRANDIRONguard™
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES27/32 (Front Nozzle)
    • MANUFACTURERS PART NUMBER70-1180
    • PACKAGE QUANTITY1
    • TYPEForklift Battery Watering Gun
    • WEIGHT LBS2 (.91 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Forklift Battery Watering Gun

Your review: We will be buying this gun again. It doesn't leak, and lasts a lot longer than cheaper versions.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed