CECOR® 55 Gallon Steel Portable Drum Tank TX-55PL with Gravity Drain & Fork Pockets - Gray

Rollover image to zoom in

Click image to enlarge

CECOR® 55 Gallon Steel Portable Drum Tank TX-55PL with Gravity Drain & Fork Pockets - Gray

Item #: WBB2188918

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,353.00
Product Information
Customer Review
Product Q&A
CECOR® 55 Gallon Steel Portable Drum Tank TX-55PL with Gravity Drain & Fork Pockets - Gray

TX-55PL Drum Tank CECOR's® heavy-duty 55-gallon drum tank, made of heavy gauge steel, is stronger than standard 55-gallon drums. The tank is mounted on four casters for easy rolling and maneuverability. For pockets built into the base provide easy handling by fork truck. The tank features an 8" x 10" cleanout door for removing settled solids. Valve in door permits fluid to drain out, leaving the solids behind for easier collection and disposal.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • CAPACITY GALLONS55 (208.2 l)
    • ASSEMBLYAssembled
    • DIAMETER INCHES24 (60.96 cm)
    • FORK POCKET CENTER INCHES(2) 2-1/4" x 7" Pockets on 26-1/2" Centers
    • WEIGHT LBS210 (95.45 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic, (2) Swivel, (2) Rigid