Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite® Steel Spill Trays

Justrite® Steel Spill Trays

Justrite® Steel Spill Trays Are Used For Placement Below Drum Faucets Or Cans Where Drips And Spills Can Create A Fire Hazard.

Justrite® Steel Spill Trays are made of 24-gauge coated galvanized steel with highly chemical-resistant powder paint finish for long lasting durability. Steel Spill Tray offers low-profile, large diameter surface to contain spills and overfill from safety cans. Easily supports up to 5-gallon (19L) safety cans. Steel Drip Can catches up to 1 gallon (4L) of liquid. Top removes for quick cleaning. Used for use with flammable liquids. Perforated metal fire baffle acts as flame arrester to protect contents from fire exposure. Convenient side handles provide easy portability. FM approved. Types are Steel Drip Can and Steel Spill Tray. Capacities are 0.25 gallon and 1 gallon. Color is Red. Heights are 1-1/4 in. and 4-1/2 in.. Diameters are 9-3/8 in. and 13-3/4 in.. Package quantity is 1. 1 Year Limited Warranty.


COMPARE DIMENSIONS
TYPE CAP. GAL. H" DIA." IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.121.93:46