Skolnik Closed & Open Head Stainless Steel Drums

Skolnik Closed & Open Head Stainless Steel Drums

Skolnik Closed & Open Head Stainless Steel Drums outperform conventional Steel Drums in Corrosion Resistance and Reusability.

Skolnik Stainless Steel Drums are perfect when purity and compatibility of materials is important. Drum is constructed of Type 304-2B polished stainless steel that is designed specifically for use with food products, pharmaceuticals, chemicals, water storage and other corrosive product applications. UN rated.

Open Head Stainless Steel Drum features a 16 gauge removable top, and an 18 gauge body and base. Drum has an EPDM "D" cover gasket and a 12 gauge carbon steel bolt ring with a 5/8" bolt.

Closed Head Stainless Steel Drum has an 18 gauge top, body and base. Drum features a 2" x ¾" stainless steel tri-sure fitting in the head.

Open Head Stainless Steel Seamless Process Drum is non-UN certified and constructed of a 1.5mm (16 gauge) type 304 stainless steel body, base and removable cover. Drum features a ½" white EPDM cover gasket, 12 gauge 304 stainless steel 5/8" x 4" nut/bolt and a 304 stainless steel bottom foot ring.

Closed Head Stainless Steel Seamless Drum is UN 1A1/X2.0/600 certified and constructed of a 1.5mm (16 gauge) type 304-L stainless steel body, top and base. Drum features 2" x ¾" drop-forged 304 stainless steel "weld in" flanges, 2" x ¾" drop-forged stainless steel TS plugs with Viton® gaskets encapsulated in PTFE, top and bottom 304 stainless steel foot rings and two 304 stainless steel roll bars.


GALLON CAP.
  • GALLON CAP.
DRUM TYPE
  • DRUM TYPE
DIA."
  • DIA."
DESCRIPTION
  • DESCRIPTION
COMPARE INSIDE DIMENSIONS
GALLON CAP. DRUM TYPE DIA." H" DESCRIPTION UN RATING IMAGE MODEL QTY PRICE
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
54.162.105.6:44