MECO Portable Drum Racks

MECO Portable Drum Racks

MECO Portable Drum Racks Save Space and Money!

All welded MECO Portable Drum Racks allow the use of a forklift to move and store Drums, saving time and manpower. Formed Drum Cradles of ΒΌ" steel bar, heavy wall rectangular steel tubing horizontal frame and square tubing cross supports combine to make these units almost indestructible. Racks stack four high. Center to center of Drum Cradles is 26". Orange enamel finish. Made in USA.

Note: Drain Height = 10-1/2".

Two Drum Rack has 1600 lb. capacity, a stacked capacity of 6400 lbs., and four-way forklift access.

Three Drum Rack has 2400 lb. capacity, a stacked capacity of 9600 lbs., and two-way access (front and rear).

Note: Due to the increased length of the Three Drum Model, it is recommended that they not be moved when stacked more than two racks high. Movement of more than two racks high could create an unbalanced condition.


ASSEMBLY
  • ASSEMBLY
DRUM
  • DRUM
COMPARE CAPACITY DIMENSIONS
ASSEMBLY DRUM LBS. W" D" H" IMAGE MODEL QTY PRICE
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
54.162.105.6:46