Action Pump Progressive Cavity Drum Pumps

Action Pump Progressive Cavity Drum Pumps

Food Grade Progressive Cavity Drum Pumps Are Used For Food Industry Applications.

Food Grade Progressive Cavity Drum Pumps are made of heavy duty stainless steel for long lasting durability. Engineered specifically for transferring viscous materials from drums and tanks commonly found in the industrial market place, the progressive cavity design delivers a continuous flow of material with little product degradation. Common applications include Sauces, Juices, Fragrances, Concentrates, Pharmaceuticals, Pie Fillings, Shampoo and Lotions. 3A Rated Sanitary Food Grade 55 Gallon Progressive Cavity Drum Pumps have a 2 HP Air Motor with 300 - 900 RPM Speed and 12 GPM Dispensing Rate or a 110V Variable Speed Motor with 12 GPM Dispensing Rate.


POWER
  • POWER
COMPARE
POWER CONSTRUCTION DISPENSING RATE INLET DIA." SUCTION TUBE L" SPEED (RPM) IMAGE MODEL QTY PRICE
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
54.80.248.78:46