Finish Thompson PF Series Drum & Barrel Pumps

Finish Thompson PF Series Drum & Barrel Pumps

Finish Thompson High Performance Drum and Barrel Pumps are used for Acids, Chemicals, Corrosives and Flammables.

Finish Thompson High Performance Drum Pumps are rated for continuous duty. Seal-less tube is available in choice of impact and corrosion resistant Polypropylene or Type 316 Stainless Steel. Offers a flow rate of up to 40 GPM using electric Pumps or 22 GPM with air Pumps. Tube measures 2" diameter.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
HT."
  • HT."
DISPENSING RATE
  • DISPENSING RATE
POWER
  • POWER
COMPARE
DESCRIPTION CONSTRUCTION HT." DISPENSING RATE POWER SPEED (RPM) PRESSURE (PSI) IMAGE MODEL QTY PRICE
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
54.81.116.187:46