Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ScopeNEXT Dispensing Pump Adaptable to Lids with Convertible 51 DIN Connector

ScopeNEXT Dispensing Pump Adaptable to Lids with Convertible 51 DIN Connector

Item #: WBB1249699

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.49 Save up to 36%
Price: $19.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ScopeNEXT Dispensing Pump Adaptable to All Closures or Lids with Convertible 51 DIN Connector

The SNX300FN (Fixed Nozzle) dispensing pump is adaptable to virtually all closures or lids. It can be used on all types of containers, pails and buckets and offers a highly controlled pumping action from its fixed nozzle, with reduced splashing and a highly directed liquid output. Ideal for use with aggressive chemicals as it is solvent resistant. Suitable for use with foods and is supplied with a 51 DIN connector.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES4 (10.16 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDScopeNEXT
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONDispensing Pump Adaptable to All Closures or Lids w/Convertible 51 DIN Connector
    • DISCHARGE SPOUT DIAMETER INCHES1/4 (.64 cm)
    • DISPENSING RATE1 oz. per Stroke
    • FOR USE WITHDIN 51
    • LIMITED WARRANTY YEARS2 Years
    • MANUFACTURERS PART NUMBERSNX300FN 51 DIN
    • PACKAGE QUANTITY1
    • POWERManual
    • STYLE1 Gallon
    • SUCTION TUBE DIMENSION INCHES20 (50.8 cm)
    • TEMPERATURE RANGE °F104
    • THREAD INCHES51 mm
    • TYPEDispensing Pump
    • WEIGHT LBS0.3 (.14 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.