Action Pump Auger Pumps

Action Pump Auger Pumps

Action Pump Auger Pumps Siphon Liquids in Material Handling, Automotive and Machine Shop Environments.

Action Pump Auger Pumps are made of heavy duty materials for long lasting durability. Pumps are lightweight for easy use. Telescoping suction tube provides easy access to high or low levels of fluids. Drum types are 5, 15, 30 or 55 Gallon. Dispensing rates are 1.5 GPM, 1.8 GPM, 6 GPM and 10.5 GPM.


FOR DRUM TYPE
  • FOR DRUM TYPE
CONSTRUCTION
  • CONSTRUCTION
POWER
  • POWER
DISPENSING RATE
  • DISPENSING RATE
INLET DIA."
  • INLET DIA."
COMPARE
FOR DRUM TYPE THREAD" CONSTRUCTION POWER DISPENSING RATE INLET DIA." SUCTION TUBE L" IMAGE MODEL QTY PRICE
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
54.167.126.106:46