Vestil Fork Mount Horizontal Drum Cradles & Positioners

Vestil Fork Mount Horizontal Drum Cradles & Positioners

Fork Mount Horizontal Drum Cradles And Positioners Are Used For A Variety Of Drum Lifting Applications.

Fork Mount Horizontal Drum Cradles And Positioners are made of steel for strength and long lasting durability. Horizontal Drum Cradle designed to load and unload open or closed head drums horizontally in racks. Safety chain helps secure cradle to forks. Drum Positioner designed for loading/unloading horizontally stored drums on pallet racks or stands using forklift. Attachment also suitable for loading drums onto vehicles. Accommodates steel, plastic and fiber drums. Types are Horizontal Drum Cradle/Carrier and Horizontal Drum Positioner 650 Lb. Capacity. Capacity is 650. Fork Openings are 7-1/2 in. x 2-1/2 in. and 5-1/2 in. x 2 in.. Weights are 98 lbs and 144 lbs. Color finishes are Blue and Orange. Quantity is 1.


COMPARE
DESCRIPTION CAPACITY FORK OPENING" WT. LBS. IMAGE MODEL QTY PRICE
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
54.224.86.148:44