Valley Craft® Level Lift Forward Dumpers

Valley Craft® Level Lift Forward Dumpers

Valley Craft® Level Lift Forward Dumpers are used for Safe, Efficient Lifting of Heavy Drum Cargo.

Valley Craft® Level Lift Forward Dumpers are welded from heavy duty steel for long lasting durability. Up to 800 pounds are automatically leveled when raised and lowered. Battery-Powered Lift reach heights of 72" to 96". Safety features include step down floor lock and automatic rotation lock. 4" front phenolic casters and 8" rear swivel casters ensure smooth transport.

Valley Craft® Drum Adapter quickly converts the standard cradle from a 23" to 18" diameter to handle 30 gallon drums.


RAISED H"
  • RAISED H"
COMPARE DIMENSIONS 55 GAL. DUMPER 30 GAL. DRUM ADAPTOR
TYPE RAISED H" SPACE" BETWEEN LEGS CAP. LBS. L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.92.197.82:44