Portable Hydraulic Drum Lift Jack

Portable Hydraulic Drum Lift Jack

Portable Hydraulic Drum Lift Jacks Lift And Transports 55-Gallon Drums In Commercial Or Industrial Material Handling Applications.

Portable Hydraulic Drum Lift Jacks feature strong steel frame and forks for long lasting durability and drum support. High performance hydraulic pump raises and lowers heavy 55-gallon drums with ease. Push handle includes fingertip control to provide ergonomic lifting and lowering without strain. Spring loaded push handle returns to upright position when not in use. Drum lift jacks roll into position on swivel steer wheels and rigid load wheels. Capacities are 660 or 800 lbs. Raised heights are 14-1/2 and 15.4 inches. Additional dimensions vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
DESCRIPTION CAPACITY LBS. RAISED HT" BRAND IMAGE MODEL QTY PRICE