Drum Heater for 55 Gallon Steel Drum - 115V, 1500W

Drum Heater for 55 Gallon Steel Drum - 115V, 1500W

Item #: WB240890

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $354.95 ea.
3+ $333.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Morse® ELECTRIC DRUM HEATERS AND PAIL HEATERS

Heater for 55 Gallon Steel Drum – 115V, 1500W
Drum heater conducts heat through the drum wall to the contents inside. Great for heating chemicals, oils, greases, fats, molasses, adhesives, plastics, resin and many other liquid products; Note: not for use with flammables. Adjustable thermostat automatically maintains correct temperature. Drum heater is made of tough fiberglass reinforced silicone rubber that conforms to the curve of a drum or pail. Drum heater has 4”W bands and use spring and hook closure for secure attachment. Simply wrap heater around drum or pail and attach the spring and hook closure. Use 2 or more drum heaters on the same drum for faster warming. Drum and barrel heater is easy-to-clean and store. Built-in metal screen in grounded electrically for safety. Includes 6’L power cord with plug. Steel drum heater offers a temperature control range of 50 to 425°F. UL and CSA listed. CE marked.

Product Specifications

    • HEIGHT INCHES4 (10.16 cm)
    • CAPACITY GALLONS55 (208.2 l)
    • ASSEMBLYAssembled
    • BRANDMorse
    • CONSTRUCTIONRubber/Metal
    • DIAMETER INCHES22-1/2 (57.15 cm)
    • FOR USE WITHSteel Drum
    • KILOWATTS1
    • MANUFACTURERS PART NUMBER710-55-115
    • POWER CORD LENGTH FEET6 (1.83 m)
    • TEMPERATURE RANGE °F50-425
    • VOLTAGE115
    • WATTS1500
    • WATTS HIGH1500