BriskHeat® Full Coverage Drum Heaters

BriskHeat® Full Coverage Drum Heaters

BriskHeat® Full Coverage Drum Heaters Provides Coverage Of The Entire Height Of 55 Gallon Drums For Quick Heat-Up.

BriskHeat® Full Coverage Drum Heaters are made of with a silicone-cloth facing and liner with 1" fiberglass insulation for efficiency and long lasting durability. Designed for use with 55 gallon drums measuring 22-1/3" diameter. Used for viscosity control, freeze protection, melting of solids, thermal mixing and more. Larger heater coverage and high wattages combined with full insulation to provide maximum heat efficiency. Easily installs around drums using hook and loop fasteners. Digital temperature controller with audible/visual alarm for ease of use. Dielectric strength of over 2,000 volts. Includes 6'L power cord. Grounded heating element meets NEC 427.23 standards and CE 73/23/EEC. Plastic Drum Heaters offer 50-160° F temperature control. Steel Drum Heaters offer 50-450° F temperature control. Available operating powers are 120V/770W, 120V/1,600W, 240V/770W and 240V/1,600W. Capacity is 55 Gallons. Available types for use with Steel Drums and Plastic Drums. 120V models include standard 3-prong plug (NEMA 5-15), 240V models have bare lead wires.


COMPARE
TEMP RANGE°F VOLTS WATTS GALLON CAPACITY FOR USE WITH IMAGE MODEL QTY PRICE
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
54.92.133.186:46