4-Wheel Drum Trucks for Steel Drums

4-Wheel Drum Trucks for Steel Drums

4-Wheel Drum Trucks for Steel Drums Are Used For Transporting Steel Drums In Material Handling Applications.

4-Wheel Drum Trucks for Steel Drums are made with a diameter structural pipe frame with double welded joints to provide long lasting durability. All models accept 30 and 55 gallon drums and feature an adjustable hook that securely engages the rim of the drum and a kickstand for upright storage. Drum gallon sizes are 30, 55 and 85. Capacity in pounds are 500, 700, 750 and 1000 lbs. Wheel types include cast iron, foam-filled, mold-on rubber, plastex, polyolefin, pneumatic and pneumatic with brake.


DRUM GALLON SIZE
  • DRUM GALLON SIZE
CAP. LBS.
  • CAP. LBS.
CONSTRUCTION
  • CONSTRUCTION
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE WHEEL
DRUM GALLON SIZE CAP. LBS. CONSTRUCTION DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.162.184.185:46