Drum Trucks for Poly & Fiber Drums

Drum Trucks for Poly & Fiber Drums

Drum Trucks for Poly & Fiber Drums Are Used In Material Handling Applications For 30 and 55 Gallons Drums.

Drum Trucks for Poly & Fiber Drums are made with a 1" diameter structural pipe frame with double welded joints to provide long lasting durability. Drum trucks feature a patented belt design that secures 30 and 55 gallon poly and fiber drums regardless of top rim design. Special wide feet cradle and protect the drum from punctures. Trucks include a kickstand for upright storage. Drum gallon sizes are 30, 55, 95 and Overpack. Wheel types are polyolefin, polyurethane, rubber and steel. Wheel diameter is 10". Pound capacity is 1000 lbs.


DRUM GALLON SIZE
  • DRUM GALLON SIZE
CONSTRUCTION
  • CONSTRUCTION
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE WHEEL
DRUM GALLON SIZE CAP. LBS. CONSTRUCTION DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.158.253.14:44