Drum Funnels

Drum Funnels

Drum Funnels Safely Transfer Solvents, Oils, Chemicals and other Liquids into 30 or 55 Gallon Drums.

Drum Funnels are made from steel or plastic for long lasting durability and chemical resistance. Wide-mouth design permits easy pouring and efficient liquid transfer. Threaded fitting or funnel shaft fits 2" drum bung holes for clean, safe filling. Some Drum Funnels have built-in flame arrestors for safe use with flammable liquids. Lids prevent dirt or contaminants from entering stored liquids. Diameters from 4-1/2 to 22 inches. Top brands Justrite, K-Tool International, Ultra Tech, Vestil, Wesco and Wirthco Funnel King. Additional specifications vary per model.


CONSTRUCTION
  • CONSTRUCTION
DIA."
  • DIA."
H"
  • H"
THREAD DIA."
  • THREAD DIA."
COLOR
  • COLOR
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE FUNNEL DIMENSIONS
CONSTRUCTION DIA." H" THREAD DIA." COLOR BRAND IMAGE MODEL QTY PRICE
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
54.144.50.90:46