Oversized Drum Funnels

Oversized Drum Funnels

Oversized Drum Funnels Cover the Entire Drum Top for Spill Proof Draining and Pouring.

Oversized Drum Funnels are made from high quality materials to provide long lasting durability and chemical resistance. Molded ridges or channeled surfaces direct liquids into the Drum for efficient filling. Raised sidewalls minimize splash back and increase protection. All Funnels fit 55 gallon Drums; some also fit 30 gallon Drums. Integrated or Optional Drum Covers keep out dirt and contaminants. Construction materials include Galvanized steel, HDPE, Poly-Rigid, Polyethylene and Steel. Diameters range from 10-3/4" to 28". Heights range from 3-1/4" - 11". Additional specifications vary per model.


CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
DIA."
  • DIA."
H"
  • H"
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS FUNNEL FUNNEL COVER
CONSTRUCTION COLOR DIA." H" BRAND IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.91.48.104:46