Stainless Steel Drum Dollies

Stainless Steel Drum Dollies

Stainless Steel Drum Dollies Provide Easy Transport For Clean Room, Pharmaceutical And Food Service Applications.

Stainless Steel Drum Dollies Drum dollies feature have 3" swivel casters for superior stability and easy maneuverability. Drum diameters range from 19 ID: 24 OD to 27. ID:31-1/2 OD. Gallon capacities are 30, 55 and 85. Capacities are 800, 900, and 1000 lbs. Drum Dolly wheels are made of hard rubber, polyolefin, polypropylene and other long lasting materials. Stainless steel rigs are suitable for wash down applications.


GALLONS
  • GALLONS
DRUM DIA."
  • DRUM DIA."
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DRUM WHEEL
GALLONS DIA." DIA." TYPE CAP. LBS. WT. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.80.39.89:44