Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 5 Gallon Steel Pail Lid Closer PLC-5

Rollover image to zoom in

Click image to enlarge

Vestil 5 Gallon Steel Pail Lid Closer PLC-5

Item #: WB987347

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $756.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil 5 GALLON STEEL PAIL LID CLOSING TOOL

Attaches Lids on Steel Pails in seconds!

Quickly and easily secure steel pail lids onto steel pails with this handy tool. Tool crimps and closes all 16 lid lugs in a single motion. Twin handles provide the necessary leverage, reducing the effort necessary to secure the lids to the pails. Durable steel construction. Note: Intended for use with non-UN rated 11-ΒΌ" dia. 5 gallon steel pail lids with a lid thickness of 26 to 29 gauge steel.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTION5 Gallon Steel Pail Lid Closer
    • FITS DRUM DIAMETER INCHES11-1/4 (28.58 cm)
    • MANUFACTURERS PART NUMBERPLC-5
    • PACKAGE QUANTITY1
    • TYPEFor 11-1/4 dia. Steel Lids with a 26 to 29 gauge Thickness
    • WEIGHT LBS25 (11.36 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Deal

Your review: The Vestil 5 gallon pail closer is a great product at a great price. Works as well as closers we have that cost 4 times as much

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.