Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protective Lining Corp. DC5 5 Gallon Pail Elastic Dust Cover 4 mil 100 per Case - Pkg Qty 100

Protective Lining Corp. DC5 5 Gallon Pail Elastic Dust Cover 4 mil 100 per Case - Pkg Qty 100

Item #: WB986349

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.54 each

Sold in packages of 100

Price: $154.00
Product Information
Customer Review
Product Q&A
Accessories
Protective Lining Corp. ELASTIC BAND 5 GALLON PAIL COVERS

The Practical and Inexpensive Way to Protect Contents from Outside Elements.

Protect pail contents from dirt, dust, grease and moisture contamination. Great for applications that require frequent entry into the pail or drum. 16" diameter pail cover features an encased elastic band that offers a snug and secure fit on any 5 gallon pail. Clear 4 mil low-density polyethylene (LDPE) covers are constructed using FDA approved resin. Sold in packages of 100.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • CAPACITY GALLONS5 (18.93 l)
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDProtective Lining Corp.
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONElastic Pail Cover
    • MANUFACTURERS PART NUMBERDC5
    • PACKAGE QUANTITY100
    • TYPE4 mil. Thick with Elastic Band

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dust cover for liquid contents

Your review: I haven't put the covers to the test, which -- for my purposes -- is to see how well they keep liquid glaze from evaporating, but they seem sturdy and fit well. Another eventual test will be to see how they perform after being taken off and on many times.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.