Vestil Manual Trash Compactors

Vestil Manual Trash Compactors

Vestil Manual Trash Compactors Compresses Drum Contents.

Vestil Manual Trash Compactors is designed for compacting the contents of 55 and 30 gallon drums. Manually operated ratcheting mechanism generates up to 7000 lbs. of compacting force. Ratchet lever retracts the compacting plate and is secured in the "up" position with a locking pin. Compacting plate direction is easily adjusted with selector levers. Compactor includes two wheels for tilt-and-roll portability when empty. Rugged steel construction features a durable blue powder coat finish. Assembles easily.

Optional Roll-Out Base Assembly allows for easier access to the drum when installed in the compactor.

Note: Drum not included.


COMPARE CAPACITY PLATE HT." DIMENSIONS TRASH COMPACTOR ROLL-OUT BASE
DRUM LBS. LOWERED RAISED L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.226.76.27:44