Vestil Hydraulic Drum Crusher HDC-905-IDC/460V 460 Volt 3 Phase

Rollover image to zoom in

Click image to enlarge

Vestil Hydraulic Drum Crusher HDC-905-IDC/460V 460 Volt 3 Phase

Item #: WB774150

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $11,204.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HYDRAULIC DRUM CRUSHER

Crushes 55 gallon steel drums to approximately 6"H and resets automatically in only 25 seconds. Includes unique feature to compact products within the drum by removing crushing plate. 6.5 HP motor requires 460V 3-phase electrical hook-up. Dual-speed hydraulic pump with 18 gallon oil reservoir provides 38,000 lbs. of crushing power. Safety features include emergency stop button, pressure relief valve to prevent overload and door interlock system to prevent compacting when door is open. Drum head piercer allows drum venting. Offers fork pockets for transporting with a forklift. Overall dimensions are 40"L x 36"W x 98"H. Drum crushing chamber is 25"W x 25"D x 37"H and accepts drums with a maximum height of 37". Designed for intermittent duty operation (40% duty cycle). Includes a 1 gallon Aluminum Drip Pan (31-1/2"L x 4-1/2"W x 1-5/8"H) that fits under the unit to catch drips from the crushing chamber. Meets OSHA and JIC standards and specifications.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES98 (248.92 cm)
    • CAPACITY DRUM55 Gallon
    • CAPACITY LBS38,000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • CRUSHING CHAMBER SIZE INCHES25"W x 25"D x 37"H
    • CYCLE TIME25 Seconds
    • DRUM CLEARANCE INCHES37 (93.98 cm)
    • MANUFACTURERS PART NUMBERHDC-905-IDC/460V
    • POWER6-1/2 HP 460V
    • REFERENCE #HDC-905-IDC
    • TYPEDrum Crusher
    • WEIGHT LBS1230 (559.09 kg)
  • Meets the standards of the Occupational Safety and Health Administration.
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Works like a charm

Your review: Crushes metal drums quickly.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

What is the max height of the barrels we can use?

Question Asked By: Shaun , November 01, 2011

Not Answered Yet

Answer This Question

Sort by: 

1 Result