Morse® PailPRO™ 5-Gallon Pail Handler Model 83 Manual Lift & Tilt 150 Lb. Cap.

Morse® PailPRO™ 5-Gallon Pail Handler Model 83 Manual Lift & Tilt 150 Lb. Cap.

Item #: WBB806427

Usually ships in 45 to 48 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2,771.00
Product Information
Customer Review
Product Q&A
Accessories
Morse® PailPRO™ 5-Gallon Pail Handler - 60" Pour - Manual Lift & Tilt - 150 Lb. Capacity

Lift, tilt and pour a 5-gallon pail with ease:
  • Dispense at up to 5 feet high
  • Easily maneuverable, compact design
  • Simple handling with hand crank lift and hand wheel tilt
  • Optional counterweight kit extends reach

Use the Morse Pail Handler to lift, tilt, and position your 5-gallon pail weighing up to 150 Lb. (68 kg). Dispense up to 5 feet (152 cm) high. The Morse model 83 should be used for ergonomic advantage to reduce risks due to repetitive motion or heavy lifting of 5-gallon pails. Specific applications include food, pharmaceutical, paint and coating, and processing industries. Secure your pail in the holder with minimal effort using a clamp-screw mechanism. Turn the handle approximately 40 times to elevate your pail to 5 feet from the floor. Easily maneuver through tight spaces and standard doorways on the compact base with casters and wheels. The pail is automatically locked in pouring position by the MORStop Tilt-Brake. Prevent the Pail Handler from rolling while you pour with the adjustable floor lock.

Model 83 Summary
  • Capacity: 150 Lb. (68 kg)
  • Dispensing height: 60" (152 cm)
  • Fits through standard doorway
  • Easily maneuverable
  • Adjustable floor lock
  • Enclosed moving parts


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES33 (83.82 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • CAPACITY1 Pail
    • CAPACITY GALLONS5 (18.93 l)
    • CAPACITY LBS150 (68.18 kg)
    • COLOR FINISHBlue
    • BRANDMorse
    • CONSTRUCTIONSteel
    • FITS DRUM DIAMETER INCHES11 to 12
    • MANUFACTURERS PART NUMBER83
    • TYPEPail Handler
    • WEIGHT LBS180 (81.82 kg)