Vestil Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity

Item #: WB985431

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil BIG FOOT TRAILER STABILIZER JACK STAND

Oversized Base Helps Prevent Jack from Sinking into Soft Surfaces.

Stabilizing jack stands are used to help support a semi-trailer that is not attached to a tractor, as well as level trailers parked on sloped surfaces. The Big Foot stand has an oversized 48"W x 35-1/2"D base that helps ensure that the jack doesn't sink into uneven, unpaved parking areas. Standard features include an 8" top cap, 10" hard rubber wheels and a removable steer/jack handle. High-strength steel construction with a durable powder coat finish. Trailer stabilizing jacks help meet OSHA 1910.178(k) (3) safety requirements to help prevent dangerous trailer tip due to collapsed landing gear.

Product Specifications

    • CAPACITY LBS.100,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LIFTING CAPACITY LBS.40,000
    • MANUFACTURERS PART NUMBERBFSJ-2748
    • MAXIMUM HEIGHT INCHES51 (129.54 cm)
    • MINIMUM HEIGHT INCHES39-1/2 (100.33 cm)
    • TYPEBig Foot Trailer Jack Stand
    • WEIGHT LBS.125 (56.82 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEHard Rubber
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

do you need one or two units per trailer?

Question Asked By: JIM , July 12, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed