Auto-Stand by IRONguard Trailer Stabilizing Stands

Auto-Stand by IRONguard Trailer Stabilizing Stands

Auto-Stand by IRONguard Trailer Stabilizing Stands Prevent Damage and Injury due to Semi-Trailer Up-Ending.

Auto-Stand by IRONguard Trailer Stabilizing Stands are made of heavy-gauge steel to provide long lasting durability. Stands help prevent dangerous Trailer tip due to collapsed landing gear. Forklifts entering unhitched Semi-Trailers can become nose-heavy and tip. Trailer Stabilizing Jacks help meet OSHA 1910.178(k) (3) safety requirements. Easy to set in place, dock attendant simply rolls the Trailer Stand into position under nose of the Trailer and unlocks the restraint. The gas operated self-leveling system automatically raises the Stand and the operator locks it into position - eliminating the need to ratchet the jack. Ergonomic handles with safety grips allow for easy positioning. Base measures 17" x 18-½" and 5" x 30" x ¼" thick trailer contact pads offer excellent stability. Available styles are Auto-Stand and Auto-Stand Plus. 10" and 16" diameter wheels in semi-pneumatic or solid rubber. 1 Year Limited Warranty.


COMPARE LIFT HEIGHT"
TYPE MIN. MAX. STATIC CAP. LBS. IMAGE MODEL QTY PRICE
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
54.167.196.208:46