Vestil Fiberglass Truck & Van Walk Ramps

Vestil Fiberglass Truck & Van Walk Ramps

Heavy Duty Vestil Fiberglass Ramps are great for Loading and Unloading Trucks!

Loading and unloading shipments to and from Delivery Trucks and Semi-trailers is safe and easy using these lightweight Walk Ramps. Great for businesses that don'’t have a Loading Dock, Walk Ramps help "bridge" the Truck to the ground. Reinforced fiberglass, marine-grade plywood and aluminum extrusion construction provide a durable, Portable Loading Ramp. Abrasive Ramp surface provides good traction in all weather conditions. A 1"H Curb on both sides of the Ramp helps to prevent runoffs.

Note: Not for use with Forklift Trucks or Pallet Trucks.


L'
  • L'
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
COMPARE OVERALL DIMENSIONS HEIGHT RANGE"
L' W" MIN. MAX. CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
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
54.91.16.95:46