Pallet and Container Grabber - Pallet and Skid Puller - 5000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Pallet and Container Grabber - Pallet and Skid Puller - 5000 Lb. Capacity

Item #: WB132600

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 76.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PALLET & CONTAINER GRABBER - PALLET & SKID PULLER

Easy, one-person pallet moving!

Pull loaded pallets and skids, plus slide heavy crates, etc. to the edge of dock or truck so they can be picked up with a forklift truck. Variable jaw width grabs the pallet securely and automatically releases. 3.3" maximum jaw opening, primarily used for center stringer pulling. Each grip pad area is 3"L x 3"L.

Optional 20 Foot or 40 Foot Chain, sold separately, attaches easily to help pull loaded pallets or slide heavy crates to the edge of the dock or truck so they can be picked up with a fork truck.

Click here to see our full selection of Pallet Grabbers & Pullers.

Product Specifications

    • CAPACITY LBS.5000 (2272.73 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • JAW OPENING INCHES3.3 (8.38 cm)
    • LIMITED WARRANTY1 Year
    • MODEL132600
    • WEIGHT LBS.20 (9.09 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Love this pallet/container grabber.

This grabber has made moving pallets around in my truck so much easier. I bought it because it came highly recommended and it lives up to it's reputation. It is very sturdy which makes it rather heavy, but it sure gets the job done. I highly recommend it.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

8 Results

Pallet Grabber

Your review: This product has worked well and met our needs. It is very sturdy and easy to use.

Is this review helpful?

MRO-BUYER

Your review: solid product

Is this review helpful?

GOOD

Your review: Works like it should, handy for truckers. Need a chain with it which is expected.

Is this review helpful?

Love this pallet/container grabber.

Your review: This grabber has made moving pallets around in my truck so much easier. I bought it because it came highly recommended and it lives up to it's reputation. It is very sturdy which makes it rather heavy, but it sure gets the job done. I highly recommend it.

Is this review helpful?

Great Pallet Puller!

Your review: This makes it so much easier than trying to feed a change or rope through pallet holes.

Is this review helpful?

pallet grabber

Your review: I use this with a nylon two strap and it does a good job of getting the second row of pallets out of the trailers, then I use a pallet jack. The grabbers work real nice!

Is this review helpful?

pallet grabber

Your review: This product was perfect for our needs of pulling a pallet out of a hopper that has a 2500 lb. bale of soil on top of it

Is this review helpful?

GOOD PRODUCT

Your review: THIS IS THE SECOND ONE THAT I HAVE PURCHASED THIS YEAR THE FIRST ONE IS YET WORKING AS NEW. THE SECO0ND ON E WAS RECIEVED AND WORKING AS THE FIRST. VERY GOOD PRODUCT.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed