Knuffi® Trailer Lock Power Lever, Silver/Black, 70-5000

Rollover image to zoom in

Click image to enlarge

Knuffi® Trailer Lock Power Lever, Silver/Black, 70-5000

Item #: WBB2053898

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 256.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Knuffi® Trailer Lock Power Lever, Silver/Black, 70-5000

Knuffi® Trailer Lock Power Lever makes short work of stubborn container door handles that are difficult to move because of their small size and are often jammed, especially in snow and ice conditions. Just slip the tool over the door locking handles and easily use the extra leverage provided by the Trailer Lock Power Lever to open the doors. The extra leverage reduces operator strain and can help prevent injury. The Trailer Lock Power Lever can also be used as a "Tire Thumper" to check for adequate tire pressure.

Product Specifications

    • LENGTH INCHES32-1/4 (81.92 cm)
    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • COLOR FINISHSilver/Black
    • ASSEMBLYNo Assembly Required
    • BRANDKnuffi® by IronGuard
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONTrailer Lock Power Lever
    • MANUFACTURERS PART NUMBER70-5000
    • PACKAGE QUANTITY1
    • TYPEFits Most Truck & Trailer Lock Openings
    • WEIGHT LBS.5.5 (2.5 kg)