Illinois Engineered Products Folding Dock Security Gates

Illinois Engineered Products Folding Dock Security Gates

Illinois Engineered Products Folding Dock Gates offer Access Control and Security while providing Visibility and Air Circulation.

Illinois Engineered Products Folding Dock Security Gates can be installed virtually anywhere and any way you need them, including inside or outside of door jambs, between posts or bollards, to pallet racks or between walls. Gates are made with ¾" heavy-duty galvanized "U" channel steel to withstand brutal rain and snow conditions, and stand up to harsh industrial chemicals and cleaners. Folding Gate features heavy-duty 1-½" x 1-½" vertical member angles and a 5/8" self-securing drop pin that is designed to fit directly into floor holes for maximum strength and security. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Gate pivots 180° on its mounting leaving the opening completely clear of obstructions. Gates include brackets, bearing washers, solid steel rolling caster and can be installed easily in less than 30 minutes. 1 Year Limited Warranty.

Note: Single Gates open from the Left to Right. Custom sizes and powder coating colors are available; call for more information.

Note: Padlock sold separately.


FOLDING GATE TYPE
  • FOLDING GATE TYPE
OVERALL W'
  • OVERALL W'
COLLAPSED H
  • COLLAPSED H
COMPARE GATE DIMENSIONS
FOLDING GATE TYPE OVERALL W' COLLAPSED H IN USE H RETRACTED W" IMAGE MODEL QTY PRICE
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
54.144.14.128:44