Vestil Edge-Of-Dock Levelers

Vestil Edge-Of-Dock Levelers

Easy Installation to any Loading Dock with a Steel Deck Edge.

Recommended for dock at least 48" high, Vestil's Mechanical Edge-O-Dock Levelers permanently attach to the face of the dock. Each unit provides a service range of 5" above or below the dock. Edge-of-Dock is operated by placing the actuation handle into the pocket of the inner lip and pulling down toward the floor. The operator then pushes the handle forward until the lip rests on the trailer bed. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. Levelers ship complete with 18"W x 8"D x 2"D bumpers and installation instructions. Standard ramping length is 27".

Note: A steel dock edge, approach ramp or optional approach plate is required for proper installation.


COMPARE LIP DIMENSIONS
LEVELER TYPE W" D" OVERALL W" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.167.219.201:46