Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Giant® Elevating Dock ED5-7296 - 5000 Lb. Capacity - 72" x 96" Platform

Rollover image to zoom in

Click image to enlarge

Blue Giant® Elevating Dock ED5-7296 - 5000 Lb. Capacity - 72" x 96" Platform

Item #: WBB1121798

Usually ships in 44 to 47 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,804.71 Save up to 8%
Price: $ 9,931.00
Product Information
Customer Review
Product Q&A
Accessories
Blue Giant® Elevating Dock - 5000 Lb. Capacity with 72" x 96" Platform

Turn Any Ground Level Area into a Functional Loading Dock

The Blue Giant® Dock Lift provides a safe and efficient way to handle material handling applications at grocery stores, schools, hospitals, postal services and distribution centers – anywhere a low-profile workhorse is required.

Typically a Scissor Dock Lift will cost 1/3 the price of a forklift truck, and will have a quick and favorable payback when compared to the longterm cost associated with operating a forklift and manually loading / off-loading a trailer. The unit will also greatly reduce handling costs, cargo damage and employee injury common to vertical transfer operations.

  • Can be mounted in a pit or on a concrete pad.
  • Remote power pack 12' hydraulic hose.
  • Push button control on 12' straight cord.
  • Hydraulic pump with built-in overload relief.
  • Hydraulic and oil hoses included.
  • Up-travel limit switch.
  • Motor, controls, push button factory pre-wired & tested.
  • Full length deck beam for maximum support.
  • Solid plate steel legs for maximum rigidity.
  • 8" tapered toe guard protection.
  • Handrails with 4" kick plate and barrier chain across both ends.
  • Checkered deck and 18" long lip with lifting chain on rolling end.
  • Hard chromed pivot pins at cylinder and center pin.
  • All pivot points equipped with maintenance free lubricated bushings.
  • Precision safety velocity fuses on hydraulic cylinders to prevent platform free fall.
  • Mechanical, hinged to frame, flip-down maintenance stop on stationary models only.
  • Completely sealed, weather resistant cylinders vented back to hydraulic tank to prevent contaminant entry
  • Complies with ANSI MH29.1 standards.
  • Standard Voltage is 220-240 / 3PH / 60HZ


Additional voltages available; please call for more information:
  • 200-208 / 3PH / 60HZ
  • 440-480 / 3PH / 60HZ


Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES72 (182.88 cm)
    • CAPACITY LBS.5000 (2272.73 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBlue Giant
    • CONSTRUCTIONSteel
    • HORSEPOWER5
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERED5-7296
    • MAXIMUM HEIGHT INCHES59 (149.86 cm)
    • MINIMUM HEIGHT INCHES10 (25.4 cm)
    • TYPEFixed Platform
    • VOLTAGE220-240 3-Phase
    • WEIGHT LBS.3010 (1368.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.