Bluff® Speedy Board® Steel Dock Boards with Forklift Tine Notches

Bluff® Speedy Board® Steel Dock Boards with Forklift Tine Notches

Speedy Board® Dockboards offer integral Fork Cut-outs for Easy and Safe Maneuvering.

These Dock Boards allow the fork lift driver to move, set and retrieve the Dockplate without leaving the seat of the forklift. The leading edge of the Board has twin "notched" holes that allow the driver to scoop the board and move it to and from the dock without having to raise lifting loops or secure chains into place. This saves time and increases productivity at high-traffic cycle dock operations, and enhances dock safety since the driver is most at risk when outside the forklift cab. All welded steel construction with anti-skid diamond tread surface provides maximum safety. Loading Dock Boards have tapered curbs that help prevent tire damage and beveled ends offer smooth entry and exit. Safety stop on underside of the plate fits snugly between truck and dock so it will not shift under load. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.

10,000 Lb. Capacity Dock Boards feature an 11° bend on the truck end.

15,000 Lb. & 20,000 Capacity Dock Boards have a 7° bend 17½" from the truck end and a 9° bend 8" from the dock end.

NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.

WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.

Stackers and other narrow aisle loaders should not be used on a dockboard. Refrigerated trucks require special dock plates; please call for information.

** The HT" DIFFERENCE UP is the height difference above the dock.
14% Grade applies to Pallet Trucks and Electric Forklifts. 19% Grade applies to Gas Powered Forklifts.


W"
  • W"
L"
  • L"
CAP. LBS.
  • CAP. LBS.
COMPARE DOCK BOARD SIZE HT" DIFFERENCE UP **
W" L" CAP. LBS. 14% GRADE 19% GRADE WT. LBS. IMAGE MODEL QTY PRICE
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
54.167.231.97:44