Vestil Steel Grate Wheel Chock GWC-10 11"L x 9"W x 5"H

Rollover image to zoom in

Click image to enlarge

Vestil Steel Grate Wheel Chock GWC-10 11"L x 9"W x 5"H

Item #: WB985190

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $72.95 ea.
3+ $65.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil STEEL GRATE WHEEL CHOCK

Durable fabricated steel wheel chock is constructed of grate-style material for maximum gripping action. Corrosion resistant galvanized finish withstands the harshest environments. Chock includes a 5" handle with grip for easy positioning. Steel chocks help comply with OSHA requirement 1910.178(k)(1) to prevent movement of trucks or trailers while loading or unloading. Recommended to be used in pairs.

Product Specifications

    • LENGTH INCHES11 (27.94 cm)
    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONGalvanized Grated Steel
    • MANUFACTURERS PART NUMBERGWC-10
    • PACKAGE QUANTITY1
    • WEIGHT LBS.10 (4.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer