Vestil Portable Roller Stands with Gas Cylinder Height Adjustment

Vestil Portable Roller Stands with Gas Cylinder Height Adjustment

Vestil Portable Roller Stands with Gas Cylinder Height Adjustment are for use as Portable Feed Stations in front of Drill Presses, Sheers and Saws.

Vestil Portable Roller Stands with Gas Cylinder Height Adjustment are constructed of heavy-duty steel and chrome-plated 2" diameter steel rollers for long lasting durability. Foot operated gas cylinder when empty lifts the rollers to the desired height. Manual locking collar engages to support load. Depressing foot lever with push down lowers rollers. Easy assembly and lightweight to allow for easy portability from one production center to another. Horizontal Roller Stands include one 14"W roller. V-Roller Stands include two 5"W rollers in "V" formation for precise load positioning. Types are Gas Cylinder Horizontal Roller Stand with one 14" Roller and Gas Cylinder V Roller Stand with two 5" Rollers. Capacity is 1,760 lbs.

The optional Adjustable Roller Plate Top is ideal for most tubing and bar stock applications. Infinitely adjustable from ½" to 6" on either side for increased flexibility.


STAND TYPE
  • STAND TYPE
ADJUSTABLE H"
  • ADJUSTABLE H"
COMPARE ROLLER PLATE TOP
STAND TYPE CAP. LBS. ADJUSTABLE H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.81.113.71:46