Best Value Portable Flexible & Expandable Gravity Conveyors

Best Value Portable Flexible & Expandable Gravity Conveyors

Instantly set-up Conveyor Lines for Shipping, Receiving, Assembly and Packaging areas.

Flexible, Portable Gravity Conveyors expand from 6'2" to 24'8". Rugged 5/16" steel axles and self-tracking skate wheels with enclosed steel ball bearings offer smooth material flow. 175 lbs. per foot capacity. 1-1/4" (compressed) to 4" (expanded) axle centers for 7" minimum package size. Seven zinc plated telescopic legs with 4" thermoplastic rubber swivel casters adjust independently from 31-3/4" to 40-1/2"H to achieve maximum gravity flow and create banked curves. All units bend around a 27" radius. End legs have locking brakes. Includes convenient box-stop and hook couplers to connect additional conveyors. Simply insert legs into integral sockets and conveyor is ready to use.

Optional Swing Stick for "dockless" receiving is also available.


W"
  • W"
SKATE WHEEL MATERIAL
  • SKATE WHEEL MATERIAL
COMPARE CONVEYOR
W" ADJUSTABLE LENGTH SKATE WHEEL MATERIAL IMAGE MODEL QTY PRICE
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
54.80.42.144:46