Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Novabraid® Braided Lines & Shock Cord

Novabraid® Braided Lines & Shock Cord

Novabraid® Braided Lines and Shock Cord are used for Commercial and Industrial Material Handling Applications.

Novabraid® Ropes are used in marine and industrial load handling applications including winch lines, tie downs, hand lines, tag lines, etc. where abrasion resistance, controlled elongation, and tensile strength are critical. Rope length is 250 ft. & 600 ft. Average breaking strengths are 287, 5000, 9300 and 12,535 lbs. Capacity lbs are 57.4, 1000, 1860 and 2507 lbs.Black, Camo or White. Diameters vary per style.

Note: Capacity Lbs. is the rated design working load.


DIAMETER
CAP. LBS.
STRENGTH LBS.
COMPARE DIMENSIONS AVERAGE BREAKING
LENGTH DIAMETER CAP. LBS. STRENGTH LBS. CONSTRUCTION # OF STRANDS WT. LBS. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.