Peerless™ Chain Accessories

Peerless™ Chain Accessories

Peerless™ Chain Accessories allow Reliable Chain Repairs for a variety of Transportation Applications.

Peerless™ Chain Accessories are made using low carbon steel for lasting durability through years of use. Accessories are available in a variety of sizes. Accessories are not for use in overhead lifting. Cold Shuts are zinc-plated and are available in capacities ranging from 390 lbs. up to 3500 lbs. Connecting Links are sold in case quantities of 10 and range in capacity from 1300 lbs. up to 4500 lbs. Mid Links are made with a yellow chromate finish and range in capacity from 4700 lbs. up to 11,300 lbs. Quick Links are sold in several sizes and allow capacities ranging from 220 lbs. up to 2650 lbs. Repair Lap Links are zinc-plated for added strength and allow capacities ranging from 240 lbs. up to 1250 lbs.


TYPE
  • TYPE
CHAIN SIZE
  • CHAIN SIZE
CAP. LBS.
  • CAP. LBS.
COMPARE
TYPE CHAIN SIZE CAP. LBS. PKG. QTY. IMAGE MODEL QTY PRICE
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
54.167.29.208:46