Connectors & Links
Material
Color
Price
Material Diameter - Chain Size
1/2"
Inner Width
1.25" mm
Package Quantity
10
Length
1.88 in
Material Diameter - Chain Size
9/32"
Package Quantity
1
Material
Alloy Steel
Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC187P6 - 3/16" Diameter - Pack of 6
Material Diameter - Chain Size
3/16"
Inner Width
5/8" mm
Package Quantity
6
Length
0.94 in
Material Diameter - Chain Size
3/8"
Inner Width
1" mm
Package Quantity
10
Length
1.44 in
Peerless™ 8056135 3/16" Quick Link - 20/Carton - Not for use for overhead lifting - Pkg Qty 20
Material Diameter - Chain Size
3/16"
Package Quantity
20
Material
Low Carbon Steel
Peerless™ 8056035 1/8" Quick Link - 20/Carton - Not for use for overhead lifting - Pkg Qty 20
Material Diameter - Chain Size
1/8"
Package Quantity
20
Material
Low Carbon Steel