Tires
Brand
Width
Material
Color
Price
Marathon 20063 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 3/4" Bearings
Weight Capacity
400 lbs
Tire Type
4.80/4.00-8 Pneumatic
Ply Rating
4 Ply
Tread Design
Ribbed
Weight Capacity
300 lbs
Tire Type
4.10/3.50-4 Pneumatic
Ply Rating
2 Ply
Tread Design
Sawtooth
Marathon Pneumatic Tire 20336 - 13x5.00-6 Turf Tread - 3" Centered - 3/4" Bushings
Weight Capacity
350 lbs
Tire Type
13 x 5.00-6 Pneumatic
Ply Rating
2 Ply
Tread Design
Turf
Marathon 00401 10 x 1.75 Semi-Pneumatic Ribbed Tread - 1.5" Centered - 1/2" Bearing
Weight Capacity
150 lbs
Tire Type
10" x 1.75" Semi-Pneumatic
Tread Design
Ribbed
Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing
Weight Capacity
225 lbs
Tire Type
8" x 1.75" Semi-Pneumatic
Tread Design
Ribbed
Weight Capacity
300 lbs
Tire Type
4.00-6 Pneumatic
Ply Rating
4 Ply
Tread Design
Ribbed