Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RWM 95 Series Heavy Duty Kingpinless™ Casters - up to 20,000 Lb. Capacity

RWM 95 Series Heavy Duty Kingpinless™ Casters - up to 20,000 Lb. Capacity

RWM 95 Series Heavy Duty Kingpinless™ Casters, Up To 20,000 Lbs. Capacity Are Used For Extra Heavy Duty Industrial Applications.

RWM 95 Series Heavy Duty Kingpinless™ Casters, Up To 20,000 Lbs. Capacity are solidly made for long lasting durability and dependability. Patented design has proven to be superior solution for the most demanding heavy duty industrial applications. The 95 series is case hardened to provide an extended service life. Will not crack like through hardened or induction hardened construction. Wheel construction varieties include Forged Steel, Nylatron, Solid Elastomer and Urethane on Iron. Wide selection of Rigid Plate or Swivel Plate type casters are available in 6, 8 and 10 inch wheel diameters and extra heavy 2500 to 20,000 lb. load capacities.


TYPE
  • TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION OVERALL H" PLATE SIZE BOLT SPACING BEARING TYPE CAP. LBS. COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.