Jacob Holtz General Duty Plate Casters - 5

Jacob Holtz General Duty Plate Casters - 5" Diameter Wheels

Jacob Holtz General Duty Plate Casters with 5" Diameter Wheels are used for Indoor Applications, as well as Industrial and Material Handling Equipment.

Jacob Holtz General Duty Plate Casters with 5" Diameter Wheels offer a 200 - 275 pound capacity per caster for increased reliability. Caster plates are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on polypropylene core, polyurethane on cast iron core or thermoplastic rubber on polypropylene core for added strength and ease of use. Brake type available: tread, top lock, total lock or none. Caster and bearing types vary per model. Package quantity: 1.


TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
BEARING
  • BEARING
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION BEARING OVERALL H" PLATE SIZE CAP. LBS. IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.153.192:46