Heavy Duty Casters 350-800 Lb. Capacity

Heavy Duty Casters 350-800 Lb. Capacity

Heavy Duty Casters provide Mobility for General Utility Trucks, Platform Trucks, Dollies, Tables and other Material Handling Applications.

Caster Wheels roll easily on cage type hardened and ground roller bearings. Swivel Casters have hardened double ball races and heat treated king bolt for long lasting use. Caster Kits include 2 heavy duty rigid casters and 2 heavy duty swivel casters. Polyurethane Casters provide a cushioned ride to protect loads and floors. Plastic Casters are high strength, non-marring, and resistant to impacts, oils and acids. Mold-On Rubber Casters offer quiet movement, low initial roll effort, and good floor protection. Available load capacities are 350, 420, 500, 600, 800, 1400, 2000, and 2400 lbs. Dimensions vary per model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
MATERIAL
  • MATERIAL
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." W" MATERIAL OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.30.26:44