Hamilton® Flanged Track Wheels

Hamilton® Flanged Track Wheels

Hamilton® Flanged Track Wheels Are Widely Used On Vehicles Running On Production Lines, In-Plant Tracks And More.

Hamilton® Flanged Track Wheels are made from cast iron or metal for long lasting durability. Wheel face and flange are CNC-machine finished for easier rolling and floor protection. Flanged track wheels are available in Single or Double Flanged Track styles with Plain Bore, Straight Roller Bearings or Precision Tapered Roller Bearings to meet material handling needs. Wheel capacities range from 1,400 - 5,450 lbs. Wheel diameters from 3-1/2 to 10".


WHEEL DIA."
  • WHEEL DIA."
WHEEL TYPE
  • WHEEL TYPE
W"
  • W"
DIA."
  • DIA."
LENGTH"
  • LENGTH"
BEARING TYPE
  • BEARING TYPE
SIZE"
  • SIZE"
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL HUB BEARING
DIA." TYPE W" DIA." LENGTH" TYPE SIZE" CAP. LBS. IMAGE MODEL QTY PRICE