Hamilton® Pneumatic Wheels

Hamilton® Pneumatic Wheels

Hamilton® Pneumatic Wheels provide Superior Shock Absorption, Quiet Operation and Easy Rolling over Rough Terrain.

Hamilton® Pneumatic Wheels are made with soft rubber to provide wear resistance and durability. Pneumatic wheels utilize air pressure to protect loads when rolling over rough surfaces. Deep tread surface provides additional traction and stability during material handling jobs. Pneumatic wheels are not intended for highway use. Wheel capacities range from 320 lbs. to 1655 lbs. Wheel diameters from 8" to 18".


TIRE SIZE
  • TIRE SIZE
DIA."
  • DIA."
HUB LENGTH"
  • HUB LENGTH"
BEARING TYPE
  • BEARING TYPE
SIZE"
  • SIZE"
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL BEARING
TIRE SIZE DIA." TYPE MATERIAL HUB LENGTH" TYPE SIZE" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.167.196.208:44