Hamilton® Nylast™ Wheels

Hamilton® Nylast™ Wheels

Hamilton® Nylast™ Wheels are used for Applications in Corrosive Environments or where Sanitary Conditions are important.

Hamilton® Nylast™ Wheels are made from solid cast, high performance nylon for superior impact strength and resilience compared to conventional injection-molded nylon wheels. Nylast™ wheels are specially formulated with finely divided particles of molybdenum disulphide (MoS2) to enhance load bearing capability while maintaining impact resistance. Nylast™ offers resistance to moisture and chemicals plus floor protection properties. Face, sides and bore of all Nylast™ wheels are CNC- machined to tight tolerances to ensure a consistent, quality product. Wheel capacities range from 2,500 - 7,200 lbs. Wheel diameters are from 6" to 8".


DIA."
  • DIA."
W"
  • W"
HUB LENGTH"
  • HUB LENGTH"
BEARING TYPE
  • BEARING TYPE
SIZE"
  • SIZE"
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL BEARING
DIA." W" TYPE MATERIAL HUB LENGTH" TYPE SIZE" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.90.237.148:44