Hamilton® Semi-Pneumatic Casters

Hamilton® Semi-Pneumatic Casters

Hamilton® Semi-Pneumatic Casters are used for Rugged Ground Support and Towing Applications.

Hamilton® Heavy-Duty Semi-Pneumatic Casters are solidly made for long lasting durability and dependability. Forged steel wheels are equipped with 1-1/4" precision tapered roller bearings. Tires have three tread sections - a firm, stable base compound for strong rim adhesion, a resilient middle section to dampen the shock of uneven rolling surfaces and a tough low rolling resistance tread to reduce energy consumption. Offer higher load capacities than air-filled tires, ranging from 1,500 to 3,300 lbs. Available in Rigid or Swivel Plate type in 14" and 18" diameter.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." W" TYPE CONSTRUCTION OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE
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
107.22.6.52:46