Hamilton® Extra Heavy Duty Casters

Hamilton® Extra Heavy Duty Casters

Hamilton® Extra Heavy Duty Casters are widely recognized for Superior Performance and Reliable Service.

Hamilton® Extra Heavy Duty Casters feature a drop forged steel mounting plate with integrally forged kingpin for long lasting durability and performance. Kingpin is guaranteed for life to provide uninterrupted service. Super duty casters are made with innovative swivel design that improves the bearing's element of contact and more than doubles the number of contact points. Raceways are harder than conventional hardened raceways to provide even stronger support. Rigid and Swivel casters available with Cast Iron, Metal, Nylon, Plastic or Polyurethane wheels. Wheel diameters are 6", 8" and 10". Capacities from 960 lbs. to 5000 lbs.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
MATERIAL
  • MATERIAL
BEARING TYPE
  • BEARING TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." TYPE MATERIAL BEARING TYPE OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.227.48.147:44