Global Industrial™ Trash Bag Liners

Global Industrial™ Trash Bag Liners

Global Industrial™ Trash Bag Liners Are Used For Commercial and Industrial Use.

White & Clear Linear Low Density Polyethylene (LLDPE) trash liners are coreless roll and star sealed for maximum performance. Perfect for throwing away sharp objects because it features maximum puncture and tear resistance. Ranges from 0.50 to 0.75 Mil thickness. 100% recyclable. Clear bags are USDA and FDA approved.
Black Low Density Polyethylene (LDPE) waste can liners are made with minimum 85% recycled material including 10% post consumer recycled resins. Designed for extra heavy applications with star seal bottoms. Ranges from 1.00 to 3.00 Mil thickness. 100% recyclable. LEED Approved.
High Density Polyethylene (HDPE) garbage bags are an excellent choice for typical office and restroom paper products. Star Sealed for maximum performance, stronger than ordinary plastic liners of the same thickness. Ranges from 0.21 to 0.57 Mil thickness. USDA and FDA Approved. Available in natural color.


MATERIAL
  • MATERIAL
GALLON CAPACITY
  • GALLON CAPACITY
COLOR
  • COLOR
COMPARE DIMENSIONS PRICE
MATERIAL GALLON CAPACITY TYPE W" H" THICKNESS COLOR PACKAGE QTY IMAGE MODEL QTY 1-2 CASES 3+ CASES
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
54.167.29.208:44